Product Detail

URL:

Item# : EA986HS-2

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Swivelfront brake
Wheel dia. x Width 100 x 37mm
Load capacity 280kg
Overall height 130mm
Weight 1.3kg
Additional explanation
Catalog Price (JPY)

¥ 11,400 (Excluding tax)/¥ 12,540(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 05:18 Currently)

Update
Catalog Page Page 1691
Relational Items
EA986HS-1 Swivel Caster (with Brake)
EA986HS-2 Swivel Caster (with Brake)
EA986HS-3A
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG