Product Detail

URL:

Item# : EA986HS-75

Description : Swivel Caster

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Swivelwithout brake
Wheel dia. x Width 75 x 32mm
Load capacity 200kg
Overall height 108mm
Weight 0.8kg
Additional explanation
Catalog Price (JPY)

¥ 6,680 (Excluding tax)/¥ 7,348(Tax including)

Quantity of stock

Latest stock:9

(2026/11/16 05:24 Currently)

Update
Catalog Page Page 1691
Relational Items
EA986HS-75 Swivel Caster
EA986HS-100 Swivel Caster
EA986HS-125 Swivel Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG