Product Detail

URL:

Item# : EA986HV-75

Description : Caster

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Fixed
Wheel dia. x Width 75 x 23mm
Load capacity 75kg
Overall height 100mm
Weight 0.188kg
Additional explanation
Catalog Price (JPY)

¥ 1,440 (Excluding tax)/¥ 1,584(Tax including)

Quantity of stock

Latest stock:12

(2026/11/23 14:21 Currently)

Update
Catalog Page Page 1688
Relational Items
EA986HV-50 Caster
EA986HV-75 Caster
EA986HV-100A
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG