Product Detail

URL:

Item# : EA986HW-2

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Plain bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: nylon 6
Specification Swivelrear brake
Wheel dia. x Width 75 x 23mm
Load capacity 75kg
Overall height 100mm
Weight 0.269kg
Additional explanation
Catalog Price (JPY)

¥ 1,890 (Excluding tax)/¥ 2,079(Tax including)

Quantity of stock

Latest stock:0

(2026/10/31 21:51 Currently)

Update
Catalog Page Page 1688

Replacement Items

EA986HW-2A
Relational Items
EA986HW-0
EA986HW-2 Swivel Caster (with Brake)
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG