Product Detail

URL:

Item# : EA986JA-125

Description : Caster

Spec

Roller bearing
Heat-proof temperature: -20 to 60℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Fixed
Wheel dia. x W 125 x 37.5mm
Load capacity 100kg
Overall height 150mm
Additional explanation
Catalog Price (JPY)

¥ 3,400 (Excluding tax)/¥ 3,740(Tax including)

Quantity of stock

Latest stock:2

(2026/11/14 11:42 Currently)

Update
Catalog Page Page 1689
Relational Items
EA986JA-80 Caster
EA986JA-125 Caster
EA986JA-160 Caster
EA986JA-200 Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG