Product Detail

URL:

Item# : EA986JB-80

Description : Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -20 to 60℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Swivelwithout brake
Wheel dia. x W 80 x 25mm
Load capacity 50kg
Overall height 102mm
Additional explanation
Catalog Price (JPY)

¥ 3,540 (Excluding tax)/¥ 3,894(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 15:07 Currently)

Update
Main image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog