Product Detail

URL:

Item# : EA986KA-62

Description : Caster With Metal Parts (Stainless Steel)

Spec

Inhibits wheel deformation due to temperature rise degrades little and is excellent for uses at high-speed.
Ball Bearing
Heat -25 to 70℃ 
Material Metal fittings :Stainless
Wheel :Polyurethane
Description Free Stopper Nothing
Wheel Dia. X Width 125×40mm
Overall Height 150mm
Load Capacity 150kg
Additional explanation
Catalog Price (JPY)

¥ 18,700 (Excluding tax)/¥ 20,570(Tax including)

Quantity of stock

Latest stock:1

(2026/10/31 16:00 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KA-61 Caster With Metal Parts (Stainless Steel)
EA986KA-62 Caster With Metal Parts (Stainless Steel)
EA986KA-63 Caster With Metal Parts (Stainless Steel)
EA986KA-64 Caster With Metal Parts (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG