Product Detail

URL:

Item# : EA986KA-72

Description : Caster With Metal Parts (Stainless Steel)

Spec

It prevents tires from changing by heating up and less wear suitable for high-speed using.
Ball Bearing
Heat -25 to 70℃ 
Material Metal fittings :Stainless
Wheel :Polyurethane
Description Free Later With Stopper
Wheel Dia. X Width 125×40mm
Overall Height 150mm
Load Capacity 150kg
Additional explanation
Catalog Price (JPY)

¥ 22,600 (Excluding tax)/¥ 24,860(Tax including)

Quantity of stock

Latest stock:2

(2026/10/31 15:59 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KA-71 Caster With Metal Parts (Stainless Steel)
EA986KA-72 Caster With Metal Parts (Stainless Steel)
EA986KA-74 Caster With Metal Parts (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG