Product Detail

URL:

Item# : EA986KE-310

Description : Swivel Caster (Pneumatic Tire)

Spec

Ball bearing
Heat-proof temperature -20 to 50℃
Material Fitting: steel
Wheel: air tire with tube
Specification Swivel,without brake
Wheel dia. x Width 300 x 100mm
Load capacity 450kg
Overall height 355mm
Weight 12kg
The letter \"MAX.LOAD\
Additional explanation
Catalog Price (JPY)

¥ 102,400 (Excluding tax)/¥ 112,640(Tax including)

Quantity of stock

Latest stock:2

(2026/10/29 13:50 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KE-310 Swivel Caster (Pneumatic Tire)
EA986KE-420 Swivel Caster (Pneumatic Tire)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG