Product Detail

URL:

Item# : EA986KG-13

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Heat-proof temperature -20 to 70℃
Material Fitting: steel
Wheel: polyurethane
Specification Swivelrear brake
Wheel dia. x Width 150 x 50mm
Load capacity 800kg
Overall height 197mm
Weight 6.0kg
Ball bearing
Additional explanation
Catalog Price (JPY)

¥ 36,500 (Excluding tax)/¥ 40,150(Tax including)

Quantity of stock

Latest stock:0

(2026/09/16 11:27 Currently)

Update

Replacement Items

EA986KG-13A
Relational Items
EA986KG-13 Swivel Caster (with Brake)
EA986KG-14 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog