Product Detail

URL:

Item# : EA986KG-200

Description : Swivel Caster

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
Wheels vary in shape with dim.
Material-Fitting steel, Wheel: polyurethane
Specification Swivel, without brake
Wheel dia. x Width 200 x 50mm
Load capacity 900kg
Overall height 245mm
Weight 7.3kg
Additional explanation
Catalog Price (JPY)

¥ 34,600 (Excluding tax)/¥ 38,060(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 01:36 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986KG-100A
EA986KG-125 Swivel Caster
EA986KG-150 Swivel Caster
EA986KG-175A
EA986KG-200 Swivel Caster
EA986KG-250 Swivel Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG