Product Detail

URL:

Item# : EA986KK-200

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelfront brake
Wheel dia. x Width 200 x 50mm
Load capacity 800kg
Overall height 245mm
Weight 4.7kg
Additional explanation
Catalog Price (JPY)

¥ 48,100 (Excluding tax)/¥ 52,910(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 20:36 Currently)

Update
Catalog Page Page 1692
Relational Items
EA986KK-125 Caster
EA986KK-160 Swivel Caster (with Brake)
EA986KK-200 Swivel Caster (with Brake)
EA986KK-250 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog