Product Detail

URL:

Item# : EA986KL-200

Description : Caster (with Spring)

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
With shock absorber (with spring)
Material-Fitting: zinc-plated steel, Wheel: polyurethane
Cast iron wheel
Specification Fixed
Wheel dia. x Width 200 x 80
Load capacity(kg) 1,600
Overall height(mm) 275
Weight(kg) 16.5
Additional explanation
Catalog Price (JPY)

¥ 84,800 (Excluding tax)/¥ 93,280(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 01:59 Currently)

Update
Catalog Page Page 1694
Relational Items
EA986KL-160 Caster (with Spring)
EA986KL-200 Caster (with Spring)
EA986KL-250 Caster (with Spring)
EA986KL-300 Caster (with Spring)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG