Product Detail

URL:

Item# : EA986KP-200

Description : Caster

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Fixed
Wheel dia.r x Width 200 x 80mm
Load capacity 1,600kg
Overall height 255mm
Weight 10.9kg
Additional explanation
Catalog Price (JPY)

¥ 49,400 (Excluding tax)/¥ 54,340(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 03:13 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KP-150 Caster
EA986KP-200 Caster
EA986KP-250A
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG