Product Detail

URL:

Item# : EA986KR-2

Description : Swivel Caster (with Brake)

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Specification Swivelfront brake
Wheel dia.r x Width 200 x 80mm
Load capacity 1,600kg
Overall height 255mm
Weight 14.1kg
Additional explanation
Catalog Price (JPY)

¥ 88,900 (Excluding tax)/¥ 97,790(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 03:05 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KR-1 Swivel Caster (with Brake)
EA986KR-2 Swivel Caster (with Brake)
EA986KR-3A
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG