Product Detail

URL:

Item# : EA986KS-300

Description : Caster

Spec

Ball bearing
Heat-proof temperature: -20 to 70℃
Material-Fitting: steel, Wheel: polyurethane
Red coating
Specification Fixed
Wheel dia. x Width 300 x 80mm
Load capacity 4,300kg
Overall height 390mm
Weight 41.6kg
Additional explanation
Catalog Price (JPY)

¥ 203,600 (Excluding tax)/¥ 223,960(Tax including)

Quantity of stock

Latest stock:2

(2026/11/22 21:36 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KS-200 Caster
EA986KS-250 Caster
EA986KS-300 Caster
Web catalog image

Documents

RoHS