Product Detail

URL:

Item# : EA986KV-200

Description : Caster

Spec

Ball bearing
Wheel-Nylon 6
Fitting-Steel (zinc-plated)
Heat-proof temperature: -20 to 80℃
Specification Fixed
Wheel dia. x Width 200 x 50mm
Load capacity 1,250kg
Overall height 245mm
Weight 3.619kg
Additional explanation
Catalog Price (JPY)

¥ 28,700 (Excluding tax)/¥ 31,570(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 10:01 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KV-125 Caster
EA986KV-150 Caster
EA986KV-200 Caster
EA986KV-250 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog