Product Detail

URL:

Item# : EA986KW-125

Description : Swivel Caster

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Wheel-Nylon 6
Fitting-Steel (zinc-plated)
Heat-proof temperature: -20 to 80℃
Specification Swivelwithout brake
Wheel dia. x Width 125 x 50mm
Load capacity 750kg
Overall height 170mm
Weight 3.69kg
Additional explanation
Catalog Price (JPY)

¥ 30,000 (Excluding tax)/¥ 33,000(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 02:15 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog