Product Detail

URL:

Item# : EA986KY-300

Description : Swivel Caster

Spec

Ball bearing
Heat-proof temperature -20 to 80℃
Material Fitting: steel (zinc-plated),Wheel: Cast Nylon
Red coating
Specification Swivel without brake
Wheel dia. x Width 300 x 110mm
Load capacity 10,000kg
Overall height 430mm
Weight 71.25kg
Additional explanation
Catalog Price (JPY)

¥ 728,400 (Excluding tax)/¥ 801,240(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 06:59 Currently)

Update
Catalog Page Page 1693
Relational Items
EA986KY-100 Swivel Caster
EA986KY-125 Swivel Caster
EA986KY-150 Swivel Caster
EA986KY-200 Swivel Caster
EA986KY-250 Swivel Caster
EA986KY-300 Swivel Caster
EA986KY-400 Swivel Caster
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG