Product Detail

URL:

Item# : EA986LD-100A

Description : [Stainless Steel] Swivel Caster With Metel Fittings

Spec

Plane bearing
Heat-proof temperature: -25 to 70℃
Material-Fitting: stainless steel, Wheel: thermoplastic polyurethane
Specification Swivelwithout brake
Wheel dia. x Width 100 x 35mm
Load capacity 150kg
Overall height 125mm
Weight 0.6kg
Additional explanation
Catalog Price (JPY)

¥ 7,190 (Excluding tax)/¥ 7,909(Tax including)

Quantity of stock

Latest stock:5

(2026/11/21 23:23 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986LD-100A [Stainless Steel] Swivel Caster With Metel Fittings
EA986LD-125A [Stainless Steel] Swivel Caster With Metel Fittings
EA986LD-150A [Stainless Steel] Swivel Caster With Metel Fittings
EA986LD-200 Swivel Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG