Product Detail

URL:

Item# : EA986LG-125

Description : Caster (Stainless Steel)

This product is no longer available. Please refer to replacement item below.

Spec

Plane bearing
Heat-proof temperature: -25 to 70℃
Material-Fitting: stainless steel, Wheel: polyurethane
Specification Fixed
Wheel dia. x Width 125 x 35mm
Load capacity 250kg
Overall height 155mm
Additional explanation
Catalog Price (JPY)

¥ 12,600 (Excluding tax)/¥ 13,860(Tax including)

Quantity of stock

Latest stock:0

(2026/07/18 06:04 Currently)

Update
Relational Items
EA986LG-75 [Stainless Steel] Caster (Fix Type)
EA986LG-100 [Stainless Steel] Caster (Fix Type)
EA986LG-125 Caster (Stainless Steel)
EA986LG-150A
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog