Product Detail

URL:

Item# : EA986LJ-150

Description : Caster (Stainless Steel)

Spec

Plane bearing
Heat-proof temperature: -35 to 260℃
Fitting-Stainless steel
Wheel-phenolic resin
Specification Fixed
Wheel dia. x Width 150 x 50mm
Load capacity 300kg
Overall height 190mm
Weight 2.133kg
Additional explanation
Catalog Price (JPY)

¥ 24,500 (Excluding tax)/¥ 26,950(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 02:00 Currently)

Update
Catalog Page Page 1695

Replacement Items

EA986LL-150
Relational Items
EA986LJ-80 Caster (Stainless Steel)
EA986LJ-125 Caster (Stainless Steel)
EA986LJ-150 Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG