Product Detail

URL:

Item# : EA986LK-150

Description : Swivel Caster (Stainless Steel)

Spec

Plane bearing
Heat-proof temperature: -35 to 260℃
Fitting-Stainless steel
Wheel-phenolic resin
Specification Swivelwithout brake
Wheel dia. x Width 150 x 50mm
Load capacity 300kg
Overall height 190mm
Weight 2.65kg
Additional explanation
Catalog Price (JPY)

¥ 35,300 (Excluding tax)/¥ 38,830(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 02:10 Currently)

Update
Catalog Page Page 1695

Replacement Items

EA986LM-150
Relational Items
EA986LK-100 Swivel Caster (Stainless Steel)
EA986LK-125 Swivel Caster (Stainless Steel)
EA986LK-150 Swivel Caster (Stainless Steel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG