Product Detail

URL:

Item# : EA986MB-4

Description : Nylon Wheel (With Bearing)

Spec

Ball bearing
Material Nylon 6
Resistant to alcohol, salt, grease, dilute acid, and dilute alkali
Heat-proof temperature -20 to 80℃
Wheel dia. x W 100 x 37mm
Load capacity 280kg
Shaft dia. 10mm
Additional explanation
Catalog Price (JPY)

¥ 2,870 (Excluding tax)/¥ 3,157(Tax including)

Quantity of stock

Latest stock:10

(2026/11/16 05:00 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986MB-4 Nylon Wheel (With Bearing)
EA986MB-5 Nylon Wheel (With Bearing)
EA986MB-6 Nylon Wheel (With Bearing)
EA986MB-7 Nylon Wheel (With Bearing)
EA986MB-8 Nylon Wheel (With Bearing)
EA986MB-10 Nylon Wheel (With Bearing)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG