Product Detail

URL:

Item# : EA986MC-100

Description : Solid-rubber-tire Polypropylene-rim Wheel

Spec

Plain bearing
Material Tire: solid rubber
Rim: polypropylene
Heat-proof temperature -20 to 60℃
Wheel dia. x W 100 x 30mm
Load capacity 70kg
Shaft dia. 15mm
Additional explanation
Catalog Price (JPY)

¥ 1,030 (Excluding tax)/¥ 1,133(Tax including)

Quantity of stock

Latest stock:19

(2026/11/23 02:36 Currently)

Update
Catalog Page Page 1697
Relational Items
EA986MC-80 Solid-rubber-tire Polypropylene-rim Wheel
EA986MC-100 Solid-rubber-tire Polypropylene-rim Wheel
EA986MC-125 Solid-rubber-tire Polypropylene-rim Wheel
EA986MC-140 Solid-rubber-tire Polypropylene-rim Wheel
EA986MC-160 Solid-rubber-tire Polypropylene-rim Wheel
EA986MC-180 Solid-rubber-tire Polypropylene-rim Wheel
EA986MC-200 Solid-rubber-tire Polypropylene-rim Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG