Item# : EA986MG-7
Description : Rubber-tire Steel-rim Wheel
Spec
| Roller bearing |
|||
| Material | Tire: solid rubber,Rim: steel |
Heat-proof temperature | -25 to 80℃ |
|---|---|---|---|
| Wheel dia. x W | 250 x 60mm |
Load Capacity | 450kg |
| Shaft dia. | 25mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,900 (Excluding tax)/¥ 17,490(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/10/28 00:18 Currently) |
||||
| Catalog Page | Page 1697 | ||||