Item# : EA986MH-160
Description : Solid-rubber-tire Steel-rim Wheel
Spec
| Ball bearing |
|||
| Heat-proof temperature | -20 to 80℃ |
Material | Tire: solid rubber Center section: steel (rim is especially strong) |
|---|---|---|---|
| Wheel dia. x W | 160 x 50mm |
Load capacity | 450kg |
| Shaft dia. | 20mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,100 (Excluding tax)/¥ 15,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 18:29 Currently) |
||||
| Catalog Page | Page 1696 | ||||