Product Detail

URL:

Item# : EA986MN-125

Description : Polyurethane-tire Aluminum Wheel

Spec

Material Tire: PUR
Rim: die-cast aluminium
Ball bearing
Heat-proof temperature -20 to 70℃
Wheels vary in shape with dim.
Wheel dia. x W 125 x 40mm
Load 370kg
Shaft dia. 15mm
Additional explanation
Catalog Price (JPY)

¥ 11,900 (Excluding tax)/¥ 13,090(Tax including)

Quantity of stock

Latest stock:10

(2026/11/15 15:54 Currently)

Update
Catalog Page Page 1697
Relational Items
EA986MN-100 Polyurethane-tire Aluminum Wheel
EA986MN-125 Polyurethane-tire Aluminum Wheel
EA986MN-160 Polyurethane-tire Aluminum Wheel
EA986MN-200 Polyurethane-tire Aluminum Wheel
EA986MN-250 Polyurethane-tire Aluminum Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG