Product Detail

URL:

Item# : EA986MX-420

Description : Steel-rim Wheel Pneumatic Wheel

Spec

Material Tire: air tire with tube (6 layers)
Rim: steel
Heat-proof temperature -20 to 50℃
Ball bearing
Wheel dia. x W 420 x 115mm
Load capacity at 4km/h 650kg
Shaft dia. 30mm
Additional explanation
Catalog Price (JPY)

¥ 43,700 (Excluding tax)/¥ 48,070(Tax including)

Quantity of stock

Latest stock:2

(2026/11/06 19:14 Currently)

Update
Catalog Page Page 1699
Relational Items
EA986MX-310 Steel-rim Wheel Pneumatic Wheel
EA986MX-420 Steel-rim Wheel Pneumatic Wheel
EA986MX-530 Steel-rim Wheel Pneumatic Wheel
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG