Product Detail

URL:

Item# : EA986N-200

Description : Caster (Steel Wheel)

Spec

Plain bearing
Heat-proof temperature -100℃ to 600℃
Material Wheel: cast steel, Fitting: steel
Wheel with grease nipple
Specification Fixed
Wheel dia. x Width 200 x 50mm
Load capacity 400kg
Overall height 235mm
Additional explanation
Catalog Price (JPY)

¥ 17,900 (Excluding tax)/¥ 19,690(Tax including)

Quantity of stock

Latest stock:4

(2026/11/16 01:14 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986N-80 Caster (Steel Wheel)
EA986N-100 Caster (Steel Wheel)
EA986N-125 Caster (Steel Wheel)
EA986N-150 Caster (Steel Wheel)
EA986N-200 Caster (Steel Wheel)
EA986N-250 Caster (Steel Wheel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG