Product Detail

URL:

Item# : EA986NA-15

Description : Swivel Caster (with Brake)

Spec

Plain bearing
Heat-proof temperature: -25℃ to 70℃
Material-Wheel: cast steel, Fitting: steel
Wheel with grease nipple
Specification Swivel, front brake
Wheel dia. x Width 200 x 50mm
Load capacity 400kg
Overall height 235mm
Additional explanation
Catalog Price (JPY)

¥ 21,500 (Excluding tax)/¥ 23,650(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 01:24 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986NA-11 Swivel Caster (with Brake)
EA986NA-12 Swivel Caster (with Brake)
EA986NA-13 Swivel Caster (with Brake)
EA986NA-15 Swivel Caster (with Brake)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG