Product Detail

URL:

Item# : EA986NN-80

Description : Swivel Caster (Steel Wheel)

Spec

Ball bearing
Heat-proof temperature: -20℃ to 120℃
Material-Wheel: special steel, Fitting: steel
Specification Swivelwithout brake
Wheel dia. x Width 80 x 40mm
Load capacity 700kg
Overall height 120mm
Additional explanation
Catalog Price (JPY)

¥ 18,800 (Excluding tax)/¥ 20,680(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 22:11 Currently)

Update
Catalog Page Page 1696
Relational Items
EA986NN-80 Swivel Caster (Steel Wheel)
EA986NN-100A
EA986NN-125 Swivel Caster (Steel Wheel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG