Product Detail

URL:

Item# : EA986NV-150

Description : Caster (Steel Wheel) [for Rail]

Spec

Ball bearing
Heat-proof temperature: -20℃ to 120℃
Material-Wheel: cast steel, Fitting: steel
Wheel with grease nipple
Wheel dia. x W 150 x 36mm
Load 1,000kg
Height 200mm
Additional explanation
Catalog Price (JPY)

¥ 28,500 (Excluding tax)/¥ 31,350(Tax including)

Quantity of stock

Latest stock:14

(2026/11/18 23:33 Currently)

Update
Catalog Page Page 1696
Relational Items
EA986NV-100
EA986NV-125 Caster (Steel Wheel) [for Rail]
EA986NV-150 Caster (Steel Wheel) [for Rail]
EA986NV-200 Caster (Steel Wheel) [for Rail]
EA986NV-250 Caster (Steel Wheel) [for Rail]
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG
  2. IMG