Item# : EA986PF-21
Description : Low Noise Cater with Fixed Metal
Spec
| Material | Metal fittings :Steel 、 Wheel :Rubber |
||
|---|---|---|---|
| Quietness Excellent |
|||
| Description | Fixed |
Wheel Dia. X Width | 65 x 25mm |
| Overall Height | 80mm |
Load Capacity | 40 |
| Hole Dia (P) | 8.8mm |
X x Y | 55 x 28mm |
| A x B | 70 x 47mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 570 (Excluding tax)/¥ 627(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/21 12:59 Currently) |
||||
| Catalog Page | Page 1678 | ||||
| Relational Items |
|---|
| EA986PF-21 Low Noise Cater with Fixed Metal |
| EA986PF-22 Low Noise Cater with Fixed Metal |