Item# : EA986PF-41
Description : Low Noise Cater with Swivel Metal
Spec
| Material | Metal fittings :Steel 、 Wheel :Rubber |
||
|---|---|---|---|
| Silent Excellent |
|||
| Description | Free Stopper With |
Wheel Dia. X Width | 65 x 25mm |
| Overall Height | 80mm |
Load Capacity | 40 |
| Hole Dia (P) | 8.8mm |
X x Y | 55 x 42mm |
| A x B | 70 x 58mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 910 (Excluding tax)/¥ 1,001(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/01 10:54 Currently) |
||||
| Catalog Page | Page 1678 | ||||
| Relational Items |
|---|
| EA986PF-39 |
| EA986PF-41 Low Noise Cater with Swivel Metal |
| EA986PF-42 Low Noise Cater with Swivel Metal |