Product Detail

URL:

Item# : EA986PG-160

Description : Caster

Spec

Ball Bearing
Material Metal fittings :Steel , Wheel :TPE(Thermoplastic Elastomer )
First action resistance and trotational resistance are very few.
There is not tire trace.
Fixed
Wheel Dia. x Width 160 x 40mm
Overall Height 196mm
Load Capacity 200kg
Hole Dia 11mm
Plate size 135 x 110mm
Installation Pitch 105 x 75mm
Additional explanation
Catalog Price (JPY)

¥ 3,960 (Excluding tax)/¥ 4,356(Tax including)

Quantity of stock

Latest stock:10

(2026/11/04 07:39 Currently)

Update
Catalog Page Page 1657 Page 1700
Relational Items
EA986PG-125 Caster
EA986PG-160 Caster
EA986PG-200 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG