Product Detail

URL:

Item# : EA986PN-21

Description : Caster

Spec

With Bearing
Material-Fitting:steel, Whee:rubber 
Heat-proof temperature--20 to 80℃
Description- With a fixed stopper
Wheel dia. x Width(mm)-75 x 32
Load capacity(kg)-80
Overall height-100mm
Additional explanation
Catalog Price (JPY)

¥ 2,110 (Excluding tax)/¥ 2,321(Tax including)

Quantity of stock

Latest stock:8

(2026/11/23 18:35 Currently)

Update
Catalog Page Page 1682
Relational Items
EA986PN-11 Caster
EA986PN-12 Caster
EA986PN-13 Caster
EA986PN-14 Caster
EA986PN-21 Caster
EA986PN-22 Caster
EA986PN-23 Caster
EA986PN-24 Caster
EA986PN-26
EA986PN-27
EA986PN-28
EA986PN-29
EA986PN-31 Caster
EA986PN-32 Caster
EA986PN-33 Caster
EA986PN-34 Caster
EA986PN-41 Caster
EA986PN-42 Caster
EA986PN-43 Caster
EA986PN-44 Caster
EA986PN-46
EA986PN-47
EA986PN-48
EA986PN-49
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Drawings