Product Detail

URL:

Item# : EA986PN-6

Description : Swivel Caster (Fixed Change Type )

This product is no longer available. Please refer to replacement item below.

Spec

A dual-purpose type which can be switched to fixed/swivel by operating the side pedal
With Bearing
Heatproof temperature -15 to 70℃
Material Metal fittings :Steel
Wheel :Urethane
The caster can be switched to the fixed type when traveling a long distance and to the swivel type when traveling in a short and narrow place.
Description Free (Stopper Nothing)
Wheel Dia. x Width 150 x 40mm
Overall Height 190mm
Load Capacity 160kg
Additional explanation
Catalog Price (JPY)

¥ 4,010 (Excluding tax)/¥ 4,411(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 19:18 Currently)

Update

Replacement Items

EA986PN-2
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG