Product Detail

URL:

Item# : EA986PN-2

Description : Caster

Spec

Fixed/swivel is selectable
With Bearing
Material-Fitting:steel, Whee:rubber
Heat-proof temperature--20 to 80℃
It is the caster switchable to the fixed type when traveling a long distance, and to the swivel type when traveling in a short and narrow place.
Stopper-no stopper
Wheel dia. x Width(mm)-150 x 40
Load capacity(kg)-160
Overall height-190mm
Additional explanation
Catalog Price (JPY)

¥ 4,930 (Excluding tax)/¥ 5,423(Tax including)

Quantity of stock

Latest stock:2

(2026/10/30 17:44 Currently)

Update
Catalog Page Page 1683
Relational Items
EA986PN-1 Caster
EA986PN-2 Caster
EA986PN-3 Caster
EA986PN-4 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Others