Product Detail

URL:

Item# : EA986PN-1

Description : Caster

Spec

Fixed/swivel is selectable
With Bearing
Material-Fitting:steel, Whee:rubber
Heat-proof temperature--20 to 80℃
It is the caster switchable to the fixed type when traveling a long distance, and to the swivel type when traveling in a short and narrow place.
Stopper-no stopper
Wheel dia. x Width(mm)-125 x 38
Load capacity(kg)-150
Overall height-168mm
Additional explanation
Catalog Price (JPY)

¥ 4,580 (Excluding tax)/¥ 5,038(Tax including)

Quantity of stock

Latest stock:3

(2026/10/30 16:43 Currently)

Update
Catalog Page Page 1683
Relational Items
EA986PN-1 Caster
EA986PN-2 Caster
EA986PN-3 Caster
EA986PN-4 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Others