Product Detail

URL:

Item# : EA986PN-4

Description : Caster

Spec

Fixed/swivel is selectable
With Bearing
Material-Fitting:steel, Whee:rubber
Heat-proof temperature--20 to 80℃
It is the caster switchable to the fixed type when traveling a long distance, and to the swivel type when traveling in a short and narrow place.
Stopper-with stopper
Wheel dia. x Width(mm)-150 x 40
Load capacity(kg)-160
Overall height-190mm
Additional explanation
Catalog Price (JPY)

¥ 5,760 (Excluding tax)/¥ 6,336(Tax including)

Quantity of stock

Latest stock:15

(2026/10/30 18:37 Currently)

Update
Catalog Page Page 1683
Relational Items
EA986PN-1 Caster
EA986PN-2 Caster
EA986PN-3 Caster
EA986PN-4 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings
  1. PDF
Others