Item# : EA986PN-3
Description : Caster
Spec
Fixed/swivel is selectable
|
With Bearing
|
Material-Fitting:steel, Whee:rubber
|
Heat-proof temperature--20 to 80℃
|
It is the caster switchable to the fixed type when traveling a long distance, and to the swivel type when traveling in a short and narrow place.
|
Stopper-with stopper
|
Wheel dia. x Width(mm)-125 x 38
|
Load capacity(kg)-150
|
| Overall height-168mm |
| Catalog Price (JPY) |
¥
5,430
(Excluding tax)/¥
5,973(Tax including)
|
| Quantity of stock |
Latest stock:25
(2026/10/30 18:37 Currently)
|
| Catalog Page |
Page 1683
|
Documents
| ESCO dimentional drawing |
-
|
| Drawings |
-
|
| Others |