Product Detail

URL:

Item# : EA986PN-64

Description : Caster

Spec

With Bearing
Material-Fitting:steel, Whee:urethane
Heat-proof temperature--15 to 70℃
Description- With a fixed stopper
Wheel dia. x Width(mm)-150 x 38
Load capacity(kg)-300
Overall height-198mm
Additional explanation
Catalog Price (JPY)

¥ 6,480 (Excluding tax)/¥ 7,128(Tax including)

Quantity of stock

Latest stock:3

(2026/11/08 09:30 Currently)

Update
Catalog Page Page 1684
Relational Items
EA986PN-51 Caster
EA986PN-52 Caster
EA986PN-53 Caster
EA986PN-54 Caster
EA986PN-61 Caster
EA986PN-62 Caster
EA986PN-63 Caster
EA986PN-64 Caster
EA986PN-66
EA986PN-67
EA986PN-68
EA986PN-69
EA986PN-71 Caster
EA986PN-72 Caster
EA986PN-73 Caster
EA986PN-74 Caster
EA986PN-81 Caster
EA986PN-82 Caster
EA986PN-83 Caster
EA986PN-84 Caster
EA986PN-86
EA986PN-87
EA986PN-88
EA986PN-89
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Drawings