Product Detail

URL:

Item# : EA986PT-3

Description : Caster

Spec

Material Fitting:chrome plating, Whee:rubber, resin
Description Fixed
Wheel dia. x Width 75 x 25mm
Load capacity 60kg
Overall height 93mm
Hole dia.(P) 8.8mm
Size X×Y 70×52mm
Size A×B(A'×B') 55×28(54×28)mm
Weight approx. 230g
Additional explanation
Catalog Price (JPY)

¥ 710 (Excluding tax)/¥ 781(Tax including)

Quantity of stock

Latest stock:17

(2026/11/22 03:15 Currently)

Update
Catalog Page Page 1679
Relational Items
EA986PT-1 Caster
EA986PT-2 Caster
EA986PT-3 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG