Item# : EA986RB-32
Description : Low-noise Flat Roller
26/05/08 Correction to load capacity. Incorrect: 150kg, Correct: 320kg (No. 57 9025)
Spec
| Material-Wheel: MC nylon,Frame: stainless steel (SUS304) |
|||
| A | 60 |
B | 98 |
|---|---|---|---|
| D | 120 |
F | 65 |
| G | 28 |
Load(2 pcs) | 320kg |
| The wheel is made of nylon, which makes the noise low. |
|||
| Applications-Gates, factories, entrance doors, various warehouses, etc. |
|||
| It can withstand several times the load compared to rubber wheels. It is resistant to friction and has a long life. Excellent corrosion resistance and chemical resistance. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,620 (Excluding tax)/¥ 8,382(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:57 Currently) |
||||
| Catalog Page | Page 1702 | ||||
| Relational Items |
|---|
| EA986RB-31 Low-noise Flat Roller |
| EA986RB-32 Low-noise Flat Roller |