Item# : EA986RB-60
Description : [Stainless Steel] Heavy-Duty Roller
Spec
Material-Wheel: stainless steel (SUS303),Frame: stainless steel (SUS304)
|
Frame thickness-3mm
|
For both V and H types-For both angle rail and flat rail
|
Load capacity: -50: 200kg (2 pcs),-60: 320kg (2 pcs),-75: 500kg (2 pcs)
|
| A |
120
|
B |
98
|
| D |
60
|
F |
65
|
| G |
28
|
|
|
Applications-Gates, factories, entrance doors, various warehouses, etc.
|
| It uses high-grade mechanical bearings, so it has excellent durability. Bearings can be replaced as stainless steel snap rings are used. |
| Catalog Price (JPY) |
¥
10,700
(Excluding tax)/¥
11,770(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/22 18:48 Currently)
|
| Catalog Page |
Page 1702
|
Documents
| ESCO dimentional drawing |