Product Detail

URL:

Item# : EA986RE-1

Description : [Stainless Steel] Roller (Round Groove)

Catalog Correction

26/05/08 Correction to size (K)/material. Incorrect: 3.5mm/SUS304, Correct: 4mm/SUS303 (No.57 9025)

Spec

Material-Frame: SUS304, wheel: SUS303
A 68
B 57
G 14
K 4
Applications-entrances, bathrooms, toilets, external doors, etc.
Frame thickness-1.5mm
Core rod-5mm
It is rust resistant and can be used even in humid areas. It can also be used for sash fittings.
Since it uses oil-less metal (oil-impregnated bearings), it slides smoothly, is hard to stick, and does not require lubrication.
Additional explanation
Catalog Price (JPY)

¥ 1,280 (Excluding tax)/¥ 1,408(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:36 Currently)

Update
Catalog Page Page 1704
Relational Items
EA986RE-1 [Stainless Steel] Roller (Round Groove)
EA986RE-3 [Stainless Steel] Roller (Round Groove)
EA986RE-4 [Stainless Steel] Roller (Round Groove)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG