Product Detail

URL:

Item# : EA986RM-60B

Description : Polyurethane Roller (with Bearing)

Spec

Ball bearing
Material Tire:Polyurethane
Rim:Steel
Operating temperature range -20 to 70℃
Suitable for hand pallet trucks and so on
Wheel dia.xWidth 60x60mm
Load capacity 400kg
Shaft dia. 10mm
Additional explanation
Catalog Price (JPY)

¥ 7,400 (Excluding tax)/¥ 8,140(Tax including)

Quantity of stock

Latest stock:5

(2026/10/31 21:13 Currently)

Update
Catalog Page Page 1699
Relational Items
EA986RM-60B Polyurethane Roller (with Bearing)
EA986RM-75 Polyurethane Roller (with Bearing)
EA986RM-75B Polyurethane Roller (with Bearing)
EA986RM-75C Polyurethane Roller (with Bearing)
EA986RM-80 Polyurethane Roller (with Bearing)
EA986RM-80B Polyurethane Roller (with Bearing)
EA986RM-80C Polyurethane Roller (with Bearing)
EA986RM-80D Polyurethane Roller (with Bearing)
EA986RM-82 Polyurethane Roller (with Bearing)
EA986RM-85 Polyurethane Roller (with Bearing)
EA986RM-85B Polyurethane Roller (with Bearing)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG