Product Detail

URL:

Item# : EA986RP-85B

Description : Polyurethane Roller (with Bearing)

Spec

Material Tire: PUR
Rim: steel
Heat-proof temperature -20 to 70℃
Wheel dia. x W 85 x 90mm
Load 850kg
Wheel shaft dia. 20mm
Ball bearing
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:9

(2026/11/20 04:32 Currently)

Update
Catalog Page Page 1699
Relational Items
EA986RP-75 Polyurethane Roller (with Bearing)
EA986RP-82 Polyurethane Roller (with Bearing)
EA986RP-82B Polyurethane Roller (with Bearing)
EA986RP-85 Polyurethane Roller (with Bearing)
EA986RP-85B Polyurethane Roller (with Bearing)
EA986RP-85C Polyurethane Roller (with Bearing)
EA986RP-85D Polyurethane Roller (with Bearing)
EA986RP-85E Polyurethane Roller (with Bearing)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG