Product Detail

URL:

Item# : EA986SF-125

Description : [Solid Steel] Wheel for Rail

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Material Solid steel
Heat-proof temperature -20 to 120℃
Shaft dia. 25mm
Dim. 125 x 40mm
Flange 150mm
Load capacity 1,500kg
Additional explanation
Catalog Price (JPY)

¥ 24,400 (Excluding tax)/¥ 26,840(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 06:15 Currently)

Update
Catalog Page Page 1699

Replacement Items

EA986SF-125A
Relational Items
EA986SF-50 [Solid Steel] Wheel for Rail
EA986SF-75 [Solid Steel] Wheel for Rail
EA986SF-100 [Solid Steel] Wheel for Rail
EA986SF-125 [Solid Steel] Wheel for Rail
EA986SF-125A
EA986SF-150 [Solid Steel] Wheel for Rail
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG